Tripod Stepladder, FG, 4 ft. H, 300 lb. Cap.

WERNER| Zoro #: G1215496| Mfr #: FTP6204

$103.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Bottom Width: 30"Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215496 Mfr #: FTP6204
Load Capacity: 300 lb.Bottom Width: 30"
Material: FiberglassStep Depth: 3"
Stepladder Item: Tripod StepladderNumber of Steps: 3
Base Spread: 31"Item: Tripod Stepladder
Series: FTP6200Ladder Height: 4 ft.
Step Tread: RibbedANSI Type: IA
Country of Origin (subject to change): Mexico

Description

Tripod Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 4 ft., Load Capacity 300 lb., Number of Steps 3, Base Spread 31 In., Bottom Width 30 In., Step Depth 3 In., Step Tread Ribbed, Series FTP6200

Reviews