BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tripod Stepladder, FG, 6 ft. H, 300 lb. Cap.

WERNER| Zoro #: G2332732| Mfr #: FTP6206

$295.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: FTP6200Bottom Width: 36"Ladder Height: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332732 Mfr #: FTP6206
Series: FTP6200Bottom Width: 36"
Ladder Height: 6 ft.Base Spread: 36"
Step Depth: 3"Stepladder Item: Tripod Stepladder
Load Capacity: 300 lb.Number of Steps: 6
Item: Tripod StepladderStep Tread: Ribbed
ANSI Type: IAMaterial: Fiberglass
Country of Origin (subject to change): Mexico

Description

Tripod Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 6 ft., Load Capacity 300 lb., Number of Steps 6, Base Spread 36 In., Bottom Width 36 In., Step Depth 3 In., Step Tread Ribbed, Series FTP6200

Reviews