SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Twin Platform Stepladder, 8 ft., Aluminum, 300lb.

WERNER| Zoro #: G1243611| Mfr #: PT378

$408.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Platform Width: 12-3/4"Platform Depth: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1243611 Mfr #: PT378
Load Capacity: 300 lb.Platform Width: 12-3/4"
Platform Depth: 22"Bottom Width: 31-3/4"
Material: AluminumStep Depth: 3"
Stepladder Item: Twin Platform StepladderNumber of Steps: 8
Base Spread: 81-1/2"Platform Height: 8 ft.
Includes: Slip Resistant Traction Tred Steps, A Safety Guard Rail, Pinch Proof Platform, Slip Resistant Foot PadsItem: Twin Platform Stepladder
Series: PT370Ladder Height: 10 ft.
Standards: ANSIStep Tread: Ribbed
ANSI Type: IACountry of Origin (subject to change): Mexico

Description

Twin Platform Stepladder, Ladder Height 10 ft., Platform Width 12-3/4 In., Platform Depth 22 In., Platform Height 8 ft., Load Capacity 300 lb., Bottom Width 31-3/4 In., Base Spread 81-1/2 In., Material Aluminum, Series PT370, Number of Steps 8, Step Depth 3 In., Step Tread Ribbed, ANSI Type IA, Includes Slip Resistant Traction Tred Steps, A Safety Guard Rail, Pinch Proof Platform, Slip Resistant Foot Pads, Standards ANSI

Reviews