KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Twin Platform Stepladder, 8 ft., Fiberglass, 300 lb.

WERNER| Zoro #: G1219355| Mfr #: PT7408-4C

$468.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Step Tread: Ribbed
Load Capacity: 300 lb.
Series: PT7400-4C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219355 Mfr #: PT7408-4C
Step Tread: RibbedLoad Capacity: 300 lb.
Series: PT7400-4CIncludes: (4) Spring Mounted Casters, EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail
Platform Height: 8 ft.Step Depth: 3"
Number of Steps: 8Stepladder Item: Twin Platform Stepladder
Ladder Height: 10 ft.Platform Depth: 22"
Material: FiberglassBottom Width: 32"
Item: Twin Platform StepladderANSI Type: IA
Platform Width: 12-3/4"Base Spread: 78-1/4"
Standards: ANSICountry of Origin (subject to change): Mexico

Description

Twin Platform Stepladder, Ladder Height 10 ft., Platform Width 12-3/4 In., Platform Depth 22 In., Platform Height 8 ft., Load Capacity 300 lb., Bottom Width 32 In., Base Spread 78-1/4 In., Material Fiberglass, Series PT7400-4C, Number of Steps 8, Step Depth 3 In., Step Tread Ribbed, ANSI Type IA, Includes (4) Spring Mounted Casters, EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail, Standards ANSI

Reviews