KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Twin Step Stool, 24 In H, 300 lb.

WERNER| Zoro #: G2457892| Mfr #: T6202

$78.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Platform Depth: 8"
Load Capacity: 300 lb.
Top Step Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457892 Mfr #: T6202
Platform Depth: 8"Load Capacity: 300 lb.
Top Step Height: 24"Closed Height: 24"
ANSI Type: IAClosed Depth: 7-1/2"
Item: Step StandBase Depth: 23"
Number of Steps: 3Overall Height: 24"
Material: FiberglassBottom Width: 21-1/8"
Series: T6200Color: Orange/Silver
Country of Origin (subject to change): Mexico

Description

Twin Step Stool, Number of Steps 3, Overall Height 24 In., Material Fiberglass, ANSI Type IA, Load Capacity 300 lb., Top Step Height 24 In., Platform Depth 8 In., Bottom Width 21-1/8 In., Base Depth 23 In., Color Orange/Silver, Series T6200, Closed Height 24 In., Step Stool Product Group Step Stands

Reviews