SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

10' Aluminum 300 lb. Twin Stepladder, Type IA

WERNER| Zoro #: G2193204| Mfr #: T310

$374.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Bottom Width: 31-3/4"Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193204 Mfr #: T310
Load Capacity: 300 lb.Bottom Width: 31-3/4"
Material: AluminumStep Depth: 3"
Stepladder Item: Twin StepladderNumber of Steps: 9
Base Spread: 78"Item: Twin Stepladder
Series: T370Ladder Height: 10 ft.
Step Tread: RibbedANSI Type: IA
Country of Origin (subject to change): Mexico

Description

Twin Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 10 ft., Load Capacity 300 lb., Number of Steps 9, Base Spread 78 In., Bottom Width 31-3/4 In., Step Depth 3 In., Step Tread Ribbed, Series T370

Reviews