SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4' Aluminum 300 lb. Twin Stepladder, Type IA

WERNER| Zoro #: G1323061| Mfr #: T374

$99.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.ANSI Type: IAStep Tread: Ribbed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323061 Mfr #: T374
Load Capacity: 300 lb.ANSI Type: IA
Step Tread: RibbedBottom Width: 21-1/4"
Material: AluminumItem: Twin Stepladder
Series: T370Step Depth: 3"
Number of Steps: 3Ladder Height: 4 ft.
Includes: Drill Holster for Added ConvenienceBase Spread: 36"
Stepladder Item: Twin StepladderCountry of Origin (subject to change): Mexico

Description

Twin Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 4 ft., Load Capacity 300 lb., Number of Steps 3, Base Spread 36 In., Bottom Width 21-1/4 In., Step Depth 3 In., Step Tread Ribbed, Series T370

Reviews