6' Aluminum 300 lb. Twin Stepladder, Type IA

WERNER| Zoro #: G0787823| Mfr #: T376

$184.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Step Tread: Ribbed
Load Capacity: 300 lb.
Series: T370
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787823 Mfr #: T376
Step Tread: RibbedLoad Capacity: 300 lb.
Series: T370Step Depth: 3"
Number of Steps: 5Stepladder Item: Twin Stepladder
Base Spread: 50"Bottom Width: 24-3/4"
Item: Twin StepladderANSI Type: IA
Material: AluminumLadder Height: 6 ft.
Country of Origin (subject to change): Mexico

Description

Twin Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 6 ft., Load Capacity 300 lb., Number of Steps 5, Base Spread 50 In., Bottom Width 24-3/4 In., Step Depth 3 In., Step Tread Ribbed, Series T370

Reviews