10' Fiberglass 375 lb. Twin Stepladder, Type IAA

WERNER| Zoro #: G2344937| Mfr #: T7410

$392.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 375 lb.Bottom Width: 32"Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344937 Mfr #: T7410
Load Capacity: 375 lb.Bottom Width: 32"
Material: FiberglassStep Depth: 3"
Stepladder Item: Twin StepladderNumber of Steps: 9
Base Spread: 78-1/4"Item: Twin Stepladder
Series: T7400Ladder Height: 10 ft.
Step Tread: RibbedANSI Type: IAA
Country of Origin (subject to change): Mexico

Description

Twin Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 10 ft., Load Capacity 375 lb., Number of Steps 9, Base Spread 78-1/4 In., Bottom Width 32 In., Step Depth 3 In., Step Tread Ribbed, Series T7400

Reviews