KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12' Fiberglass 375 lb. Twin Stepladder, Type IAA

WERNER| Zoro #: G1922234| Mfr #: T7412

$451.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Step Tread: Ribbed
Item: Twin Stepladder
Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922234 Mfr #: T7412
Step Tread: RibbedItem: Twin Stepladder
Material: FiberglassStepladder Item: Twin Stepladder
Base Spread: 92-1/4"Bottom Width: 35-1/8"
Step Depth: 3"Number of Steps: 11
Series: T7400Ladder Height: 12 ft.
ANSI Type: IAALoad Capacity: 375 lb.
Country of Origin (subject to change): Mexico

Description

Twin Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 12 ft., Load Capacity 375 lb., Number of Steps 11, Base Spread 92-1/4 In., Bottom Width 35-1/8 In., Step Depth 3 In., Step Tread Ribbed, Series T7400

Reviews