Werner
10 ft Fiberglass Twin Stepladder
Mfr # T6210
Zoro # G1675791
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$363.00
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 9
- ANSI Type IA
- Bottom Width 30 3/8 in
Replacement Parts
Explore More Products
- WERNER 5 ft Fiberglass Twin Stepladder T6205
- WERNER 3 ft Fiberglass Twin Stepladder T6203
- WERNER 4 ft Fiberglass Twin Stepladder T6204
- WERNER 6 ft Fiberglass Stepladder OBCN06
- WERNER 6 ft Fiberglass Twin Platform Stepladder PT7404
- WERNER 4 ft Fiberglass Stepladder OBEL04
- WERNER 4 ft Aluminum Stepladder T404
- WERNER 10 ft Aluminum Platform Stepladder P410
- WERNER 10 ft Aluminum Stepladder T410
- WESTWARD 4 ft Fiberglass Stepladder 44YY63
- LOUISVILLE 10 ft Fiberglass Twin Stepladder FM1510
- Werner Ladders