12' Fiberglass 300 lb. Twin Stepladder, Type IA

WERNER| Zoro #: G0341607| Mfr #: T6212

$465.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Drill Holster for Added Convenience
Step Tread: Ribbed
Item: Twin Stepladder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341607 Mfr #: T6212
Includes: Drill Holster for Added ConvenienceStep Tread: Ribbed
Item: Twin StepladderMaterial: Fiberglass
Stepladder Item: Twin StepladderBottom Width: 33-7/8"
Base Spread: 92-1/8"Step Depth: 3"
Number of Steps: 11Series: T6200
Ladder Height: 12 ft.ANSI Type: IA
Load Capacity: 300 lb.Country of Origin (subject to change): Mexico

Description

Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 12 ft., Load Capacity 300 lb., Number of Steps 11, Base Spread 92-1/8 In., Bottom Width 33-7/8 In., Step Depth 3 In., Step Tread Ribbed, Series T6200, Includes Drill Holster for Added Convenience

Reviews