SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5' Fiberglass 300 lb. Twin Stepladder, Type IA

WERNER| Zoro #: G1321451| Mfr #: T6205

$134.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Bottom Width: 21-5/8"Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321451 Mfr #: T6205
Load Capacity: 300 lb.Bottom Width: 21-5/8"
Material: FiberglassStep Depth: 3"
Stepladder Item: Twin StepladderNumber of Steps: 4
Base Spread: 43-1/8"Includes: Drill Holster for Added Convenience
Item: Twin StepladderSeries: T6200
Ladder Height: 5 ft.Step Tread: Ribbed
ANSI Type: IACountry of Origin (subject to change): Mexico

Description

Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 5 ft., Load Capacity 300 lb., Number of Steps 4, Base Spread 43-1/8 In., Bottom Width 21-5/8 In., Step Depth 3 In., Step Tread Ribbed, Series T6200, Includes Drill Holster for Added Convenience

Reviews