8' Fiberglass 300 lb. Twin Stepladder, Type IA

WERNER| Zoro #: G1727187| Mfr #: T6208

$325.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Bottom Width: 27"Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1727187 Mfr #: T6208
Load Capacity: 300 lb.Bottom Width: 27"
Material: FiberglassStep Depth: 3"
Stepladder Item: Twin StepladderNumber of Steps: 7
Base Spread: 64"Includes: Drill Holster for Added Convenience
Item: Twin StepladderSeries: T6200
Ladder Height: 8 ft.Step Tread: Ribbed
ANSI Type: IACountry of Origin (subject to change): Mexico

Description

Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 8 ft., Load Capacity 300 lb., Number of Steps 7, Base Spread 64 In., Bottom Width 27 In., Step Depth 3 In., Step Tread Ribbed, Series T6200, Includes Drill Holster for Added Convenience

Reviews