Werner
Werner 86-1 Spur Steel Foot Shoe
- Zoro #: G104001207
- Mfr #: 86-1

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $90.83
Werner #86-1 Specifications
- Zoro #: G104001207
- Mfr #: 86-1
- Country of Origin (subject to change): China
Description
Werner makes use of innovative techniques to offer high quality and durability ladders. and so we are recognized as "The World Leader In Ladders." Our end to end process is controlled and supervised thoroughly to achieve the best outcome. All Werner ladders encounter Safety and Health Administration (OSHA) and American National Standards Institute (ANSI) standards for strength and structural reliability. Let it be a home or a work placeour ladders best suits everyone's needs which makes our products a professional alternative. Crafted using cutting-edge methodology and inspired by rich legacy. we expand into new markets and product offerings. The 86-1 Spur Shoe is for use on penetrable surfaces. Made of plated steel. Two spur shoe assemblies come with mounting hardware and instructions. FeaturesPlated steel spur for use on penetrable surfacesTwo (2) spur shoe assemblies. mounting hardware and instructions includedFor use on Fiberglass Ladder Series D6200-2 (16 ft. to 32 ft). 7100-2 (16 ft. to 32 ft). D1700-2 (16 ft. to 32 ft). 7100-1 (up to 16ft)SpecificationsStyle: ExtensionUser or Factory Installed: User or FactoryMaterial: SteelApprox. Cu. Ft. Per Unit: 0.08Weight: 2.5 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Werner #86-1
Explore more
- WERNER Werner 81-3 Adjustable Pole Lash Kit 81-3
- WERNER End Cap, for Model S7706-1 S7701
- WERNER Rope and Pulley System Kit 5AB19
- WERNER Werner 74-1 Aluminum Cable Hook Kit 74-1
- WERNER Foot, For Model S7706-1 S7702-1
- WERNER Werner 72-1 Adjustable Pole Strap Kit 72-1
- WORK-OF-ART 6 in. Red Vinyl Coated Ladder Screw Hook WO573258
- LOUISVILLE Nylon Ladder Safety Lash PK-E11R
- Werner Ladders