Werner
Werner Ladder Ladder Podium 4Ft 300Lb Duty PD6204
- Zoro #: G604022757
- Mfr #: 6538565

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $417.32
Werner #6538565 Specifications
- Zoro #: G604022757
- Mfr #: 6538565
- Country of Origin (subject to change): China
Description
FeaturesSame reach height as a 6 ft stepladder4X Work Zone to reach all directionsExtra-large platform for long standing comfortLock top extended guard rail securely wraps around work zone and holds an arsenal of toolsEDGE 360 includes an integrated rail shield. EDGE bracing and oversized foot pads300 lbs Load Capacity. Type IA Duty RatingDouble riveted slip-resistant Traction-Tred stepsBack-up plates reinforce all top connectorsFull set of rear horizontals spaced one per footAll steps and two rear horizontals are knee-bracedSize - 4 ft.Weight - 300 lbs.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Werner #6538565
Explore more
- WERNER Werner AC10-14-02 Short Ladder Jacks AC10-14-02
- WERNER FG Stepladder Safety and Instr. Labels LFS100
- WERNER Pail Shelf, Plastic 76-2
- WERNER Cable Hook and V Rung Assembly, Aluminum 92-88
- WERNER Werner FWG-42 Guard Rail End Frame for Wide Span FWG-42
- WERNER Lock Kit 28-14
- E-GLIDE Satin Nickel Rail Bracket for Ladder Rail EG.301.02
- DIRECT METALS Anti-Slip Stair Tread, 24 in. L, 12 in. W 3251514-TRD24
- LOUISVILLE Nylon Ladder Safety Lash PK-E11R
- LIBERTY MOUNTAIN Liberty Mountain 146609 .75in. x 44in. Ladderlock Strap - 2 Pack 146609
- FAKRO Fakro 869718 LWF Wooden Fire Rated Attic Ladder; 22.5 x 54 x 121 in. 869718
- Werner Ladders