KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Stand, 24 In H, 300 lb., Fiberglass

WERNER| Zoro #: G1582016| Mfr #: TW6202

$147.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Series: TW6200
Color: Silver/Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582016 Mfr #: TW6202
Load Capacity: 300 lb.Series: TW6200
Color: Silver/OrangeTop Step Height: 24"
Number of Steps: 2Closed Depth: 8"
Platform Depth: 8"Bottom Width: 31-1/4"
ANSI Type: IAOverall Height: 24"
Closed Height: 31-1/4"Material: Fiberglass
Standards: ANSI, OSHABase Depth: 22-1/4"
Country of Origin (subject to change): China

Description

Step Stool Product Group Work Stand and Sawhorse Ladder, Number of Steps 2, Overall Height 24 In., Material Fiberglass, ANSI Type IA, Load Capacity 300 lb., Top Step Height 24 In., Top Step Depth 8 In., Bottom Width 31-1/4 In., Base Depth 22-1/4 In., Color Silver/Orange, Series TW6200, Closed Depth 8 In., Closed Height 31-1/4 In., Standards ANSI, OSHA, Net Weight 16.6 lb.

Reviews