Work Stand, 36 In H, 300 lb., Fiberglass

WERNER| Zoro #: G1737811| Mfr #: TW6203

$177.80 /ea

This item ships free. Details.Standard ground shipping.
Overall Height: 36"Number of Steps: 3Bottom Width: 32-3/4"
Save 15%. Sign up for Z-mail.


Zoro #: G1737811 Mfr #: TW6203
Overall Height: 36"Number of Steps: 3
Bottom Width: 32-3/4"Closed Height: 32-3/4"
Base Depth: 29-3/4"Closed Depth: 8"
Load Capacity: 300 lb.Series: TW6200
Color: Silver/OrangeTop Step Height: 36"
ANSI Type: IAStandards: ANSI, OSHA
Platform Depth: 8"Material: Fiberglass
Country of Origin (subject to change): Mexico


Work Stand, Number of Steps 3, Overall Height 36 In., Material Fiberglass, ANSI Type IA, Load Capacity 300 lb., Top Step Height 36 In., Platform Depth 8 In., Bottom Width 32-3/4 In., Base Depth 29-3/4 In., Color Silver/Orange, Series TW6200, Closed Depth 8 In., Closed Height 32-3/4 In., Standards ANSI, OSHA, Step Stool Product Group Work Stands and Sawhorse Ladders