Work Stand, 48 In H, 300 lb., Aluminum

WERNER| Zoro #: G2192757| Mfr #: TW374-30

$186.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Color: SilverPlatform Depth: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192757 Mfr #: TW374-30
Load Capacity: 300 lb.Color: Silver
Platform Depth: 8"Closed Depth: 8"
Material: AluminumClosed Height: 36-1/2"
Number of Steps: 4Standards: ANSI, OSHA
Top Step Height: 48"Base Depth: 36"
Item: Work Stand and Sawhorse LadderStep Stool Product Group: Work Stand and Sawhorse Ladder
Bottom Width: 36-1/2"Series: TW370
Overall Height: 48"ANSI Type: IA
Country of Origin (subject to change): Mexico

Description

Step Stool Product Group Work Stand and Sawhorse Ladder, Number of Steps 4, Overall Height 48 In., Material Aluminum, ANSI Type IA, Load Capacity 300 lb., Top Step Height 48 In., Top Step Depth 8 In., Bottom Width 36-1/2 In., Base Depth 36 In., Color Silver, Series TW370, Closed Depth 8 In., Closed Height 36-1/2 In., Standards ANSI, OSHA, Net Weight 23.1 lb.

Reviews