Air Freshener/Deodorizer, 1 qt, PK12
- Zoro #: G0552231
- Mfr #: 100310
$121.78
($10.15/unit)
- Cleaner Container Type: Spray Bottle
- Recommended Dilution: 1:5
- Color: Clear
Werth Sanitary Supply #100310 Specifications
| |
Cleaner Container Type: Spray Bottle | Recommended Dilution: 1:5 |
Color: Clear | Cleaner Chemical Product Grouping: Surface and Air Deodorants |
Cleaner Form: Liquid | Item - Surface and Air Deodorants: Deodorizer |
Item: Deodorizer | Primary Chemical: Alcohol |
Fragrance: Fresh | For Use On: Odors, Carpet, Floors |
Degreaser Container Type: Spray Bottle | Degreaser Container Size: 1 qt. |
Container Type: Bottle | Standards: USDA BioPreferred |
Cleaner Container Size: 1 qt | Size: 1 qt. |
Country of Origin (subject to change): United States |
Description
Deodorizer, Fragrance Fresh, Cleaner Container Type Spray Bottle, Cleaner Container Size 1 qt, Recommended Dilution 1:5, Cleaner Form Liquid, Clear, Carpet, Hard Nonporous Surfaces, Alcohol, Ready to Use/Concentrated Concentrated, Standards USDA BioPreferred, Item Deodorizer, Package Quantity 12