Skip to Main Content
customer-service Help
Werth Sanitary Supply

Liquid 4 gal. Bio-Based Cleaner & Degreaser, Jug , PK4

Werth Sanitary Supply Liquid 4 gal. Bio-Based Cleaner & Degreaser,  Jug ,  PK4 1101060
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$146.49 ($36.62/unit)
  • Item: Bio-Based Cleaner & Degreaser
  • Container Type: Jug
  • Size: 4 gal.
See full product details
This item ships free.
Total: $146.49

Werth Sanitary Supply #1101060 Specifications

  • Item: Bio-Based Cleaner & Degreaser
  • Container Type: Jug
  • Size: 4 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Non-Skid Decks, Flight-Decks, Concrete, Quarry Tile Floors
  • Fragrance: Citrus
  • Recommended Dilution: Ready to Use
  • Package Quantity: 4
  • Degreaser Solvent Type: Natural Solvent
  • Ready to Use/Concentrated: Concentrated
  • Color: Orange
  • Contains: d-Limonene
  • Net Weight: 128 oz
  • Degreaser NSF Rating: Not Rated
  • Primary Chemical: None
  • Cleaner Container Size: 1 gal
  • Degreaser Item: Cleaner/Degreaser
  • Includes Chemical: None
  • VOC Content: 10%
  • Form: Liquid
  • Cleaner Container Type: Jug
  • Sub-Category: Cleaner/Degreaser
  • Degreaser VOC Range: Less than or equal to 10% / 10 g/L
  • Degreaser Container Type: Can
  • Standards: USDA Certified
  • Flash Point: Greater than 170 Degrees F
  • Cleaner Chemical Product Grouping: Degreasers
  • Degreaser Container Size: 1 gal.
  • Container Size: 1 gal
  • Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Features: Concentrated Formula
  • Product Series: Orange Peel(TM)
  • NSF Rating: Not Rated
  • Base Formula: Citrus-Based Solvent
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Unscented, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, VOC Content 97 g/L, Flash Point Greater Than 170 Degrees F, USDA BioPreferred Listed, Cleaner/Degreaser, Package Quantity 4

Reviews of Werth Sanitary Supply #1101060