Skip to Main Content
customer-service Help
Werth Sanitary Supply

Liquid 5 gal. Bio-Based Spray & Wipe Cleaner Degreaser, Box

Werth Sanitary Supply Liquid 5 gal. Bio-Based Spray & Wipe Cleaner Degreaser,  Box 1101210
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$167.95
  • Item: Bio-Based Spray & Wipe Cleaner Degreaser
  • Container Type: Box
  • Size: 5 gal.
See full product details
This item ships free.
Total: $167.95

Werth Sanitary Supply #1101210 Specifications

  • Item: Bio-Based Spray & Wipe Cleaner Degreaser
  • Container Type: Box
  • Size: 5 gal.
  • Cleaner Form: Liquid
  • Fragrance: Lavender
  • Recommended Dilution: Ready to Use
  • Color: Pink
  • Contains: Alkyl Polyglucoside
  • Net Weight: 5 gal
  • Primary Chemical: None
  • Application: Graffiti Remover
  • Cleaner Container Type: Box
  • Flash Point: Greater than 200 Degrees F
  • Cleaner Chemical Product Grouping: Degreasers
  • Standards: USDA BioPreferred Listed
  • Degreaser Container Type: Spray Bottle
  • VOC Content: 0.029
  • Includes: Dispenser Spigot
  • Sub-Category: Cleaners and Degreasers
  • Cleaner Container Size: 5 gal
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreasers, Cleaner Container Type Box, Cleaner Form Liquid, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 5 gal, Chemical Series No Series, Primary Chemical None, Net Weight 5 gal, Color Pink, Fragrance Unscented, Contains Alkyl Polyglucoside, Flash Point Greater Than 200 Degrees F, Recommended Dilution Ready to Use, VOC Content 0.029, Standards USDA BioPreferred Listed, Graffiti, Stain Remover

Reviews of Werth Sanitary Supply #1101210