Wesco
Box Truck, 450 lb., Blue, 30x24x35-1/2"
Mfr # 272509
Zoro # G4470273
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 30 in
- Overall Length 35 1/2 in
- Material Plastic
- Load Capacity 450 lb
Explore More Products
- WESCO Box Truck, 350 lb., Red, 21-1/2x21x32" 272506
- WESCO Box Truck, 550 lb., Red, 35x28x38" 272516
- WESCO Box Truck, 600 lb., Blue, 40x34x46" 272524
- WESCO Box Truck, 450 lb., Gray, 30x24x35-1/2" 272508
- WESCO Box Truck, 450 lb., Yellow, 30x24x35-1/2" 272512
- WESCO Box Truck, 550 lb., Gray, 35x28x38" 272513
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Red 36FL33
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Canvas, 40 In.L G16-CCW-PMA-3UNN
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, White 36FL11
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue G13-BLX-RCE-4HNN
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl R06-YYX-ELA-3UNN
- Wesco Tilt & Cube Trucks