Folding Handle Platform Truck, 330 lb.

WESCO |Zoro #: G1313094|Mfr #: 272048

$136.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1313094 Mfr #: 272048
Includes: 37-1/4"H Retracting Handle With Sponge Rubber GripOverall Width: 17-1/2"
Deck Height: 36-1/2"Number of Caster Wheels: 4
Overall Length: 21 to 29-1/2"Overall Height: 36-1/2"
Extended Length: 21 to 29-1/2"Handle Pocket Location: Single End
Caster Configuration: (2) Rigid, (2) SwivelDeck Material: Aluminum
Deck Length: 21 to 29-1/2"Deck Width: 17-1/2"
Item: Folding Handle Platform TruckCaster Wheel Material: Mold-On Rubber
Load Capacity: 330 lb.Frame Material: Aluminum
Caster Wheel Dia.: 4"Country of Origin (subject to change): Taiwan

Product Description

Folding Handle Platform Truck, Load Capacity 330 lb., Deck Material Aluminum, Overall Height 36-1/2 In., Overall Length 21 to 29-1/2 In., Overall Width 17-1/2 In., Caster Wheel Dia. 4 In., Caster Wheel Material Mold-On Rubber, Caster Configuration (2) Rigid, (2) Swivel, Number of Caster Wheels 4, Deck Length 21 to 29-1/2 In., Deck Width 17-1/2 In., Deck Height 36-1/2 In., Extended Length 21 to 29-1/2 In., Frame Material Aluminum, Includes 37-1/4 In.H Retracting Handle With Sponge Rubber Grip

Product Reviews

Save 15% when you sign up for Z-mail.