Weslock
Ambassador Premiere Entry Lock ADJ Latch Full Lip Strike Satin Nickel
Mfr # 01740BNBNSL23
Zoro # G0178649
Free Shipping & Returns
$76.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Includes Latch
- Finish Satin Nickel
- Strike Type Full Lip Strike
- Function Entry
Explore More Products
- WESLOCK LH Durham Tramore SGL CYL Deadbolt Pass Lock ORB L7641M1M1SL2D
- WESLOCK Lever Lockset, Bristol 00240WNWNFR22
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Antique Brass L0640UAUASL23
- WESLOCK LH Bordeau INT Interconnected HSET Trim Mansion or Philbrook SN L6604--UNSL20
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze L0640U1U1SL23
- WESLOCK RH Carlow INT DBL CYL HSET Trim Greystone or Rockford Black R7902--H2SL20
- WESLOCK RH Carlow Interior SGL CYL Handleset Trim Aspen Black R7800--H2SL20
- WESLOCK Durham Interior DBL CYL Handleset Trim Greystone or Rockford ORB 07902--M1SL2D
- WESLOCK Right Hand Bordeau Closed Lever Bright Brass 20066X3
- MARKS Marks: 175 Series Storeroom Lever Lockset Grade 2 - 2-3 / 4" Bkst MRK-175F-26D
- KENAURD Kenaurd:Entry Lever Grade 1 - SC1 KCL101-SC-ET
- Weslock Door Lever Locksets