Skip to Main Content
customer-service Help
Weslock

Knob Lockset, Entrance, Knob, Grade 2

Weslock Knob Lockset, Entrance, Knob, Grade 2 00640I1I1SL23
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$34.65
  • Style: Knob
  • Number of Keys: 2
  • Required Door Thickness: 1-3/8 in and 1-3/4 in
See full product details
Orders over $75 ship free.
Total: $34.65

Weslock #00640I1I1SL23 Specifications

  • Style: Knob
  • Number of Keys: 2
  • Required Door Thickness: 1-3/8 in and 1-3/4 in
  • Strike Dim.: 1-1/4 in x 2-1/4 in
  • Item: Knob Lockset
  • Lockset Fire Rating: Not Rated
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Knob
  • Includes: Mounting hardware
  • Mortise / Cylindrical: Cylindrical
  • Key Type: Keyed Different
  • Backset: 2-3/8 in or 2-3/4 in
  • Location Type: Residential
  • Keyway Type: Weslock
  • Ligature Resistant: No
  • Strike Type: Round Corner Full Lip Strike
  • Standards: ANSI
  • Knob Material: Zinc
  • Lockset Function: Entrance
  • Lockset Grade: 2
  • Series: Impresa
  • Mortise/Cylindrical: Cylindrical
  • Pins: 5
  • For Use With: Exterior Doors
  • Lockset Performance Strength: Light Duty
  • Lockset Finish: Oil Rubbed Bronze
  • ADA Compliant: No
  • Key Material: Nickel Silver
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Knob Style, Oil Rubbed Bronze Lockset Finish, Keyway Type Weslock, Key Type Keyed Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Exterior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2

Reviews of Weslock #00640I1I1SL23