Weslock

Provence Passage Lock ADJ Latch and Full Lip Strike Bright Brass

Weslock Provence Passage Lock ADJ Latch and Full Lip Strike Bright Brass 00600R3R3SL20
Hover or click to zoom Tap to zoom
  • Includes: Latch
  • Keyway Type: Weslock
  • Finish: Bright Brass
  • Item: Provence Passage Lock ADJ Latch and Full
  • Strike Type: Full Lip Strike
  • Function: Passage
  • Product Type: Lip Strike
  • Country of Origin (subject to change): China
See full product details
$26.04

Subtotal: $26.04

Weslock #00600R3R3SL20 Specifications

  • Includes: Latch
  • Keyway Type: Weslock
  • Finish: Bright Brass
  • Item: Provence Passage Lock ADJ Latch and Full
  • Strike Type: Full Lip Strike
  • Function: Passage
  • Product Type: Lip Strike
  • Country of Origin (subject to change): China

Description

Weslock 00600R3R3SL20 Provence Passage Lock with Adjustable Latch and Full Lip Strike Bright Brass Finish

Reviews of Weslock #00600R3R3SL20

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.