Skip to Main Content
customer-service Help
Weslock

Square Deadbolt, Cylindrical, Residential

Weslock Square Deadbolt, Cylindrical, Residential 07971-1-1SL23
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.13
  • Mortise / Cylindrical: Cylindrical
  • Location Type: Residential
  • Lockset Grade: 2
See full product details
Orders over $75 ship free.
Total: $49.13

Weslock #07971-1-1SL23 Specifications

  • Mortise / Cylindrical: Cylindrical
  • Location Type: Residential
  • Lockset Grade: 2
  • Series: Molten Bronze
  • For Door Thickness: 1-3/8 in to 1-3/4 in
  • Lockset Finish: Oil Rubbed Bronze
  • Keyway Type: Weslock
  • Key Type: Keyed Different
  • ADA Compliant: No
  • Includes: Hardware
  • Backset: 2-3/8 in or 2-3/4 in
  • Number of Keys: 2
  • Mortise/Cylindrical: Cylindrical
  • Strike Dim.: 1 in x 2-1/4 in
  • For Use With: Exterior Doors
  • Throw Length: 3/4 in
  • Item: Square Deadbolt
  • Security Type: Medium-Duty
  • Strike: Round Corner
  • Material: Brass
  • Lockset Fire Rating: Not Rated
  • Ligature Resistant: No
  • Faceplate Dimensions: 1 in x 2-1/4 in
  • Cylinder: Single
  • Pins: 5
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Square Deadbolt, Cylindrical, Residential, Lockset Grade 2, Series Molten Bronze, Lockset Finish Oil Rubbed Bronze, Keyway Type Weslock, Key Type Keyed Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1-3/8 in to 1-3/4 in, For Use With Exterior Doors, Includes Hardware, Material Brass, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Round Corner

Reviews of Weslock #07971-1-1SL23