Weslock

Utica Interior DBL CYL Handleset Trim Mansion or Philbrook SN

Weslock Utica Interior DBL CYL Handleset Trim Mansion or Philbrook SN 06602--PNSL2D
Hover or click to zoom Tap to zoom
Key Features
  • Includes: Latch
  • Keyway Type: Weslock
  • Location Type: Interior
  • Finish: Satin Nickel
  • Item: Utica Interior DBL CYL Handleset Trim Ma
  • Strike Type: Round Corner
  • Function: Double Cylinder
  • Product Type: Trim
See full product details
$75.04

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Weslock #06602--PNSL2D Specifications

  • Includes: Latch
  • Keyway Type: Weslock
  • Location Type: Interior
  • Finish: Satin Nickel
  • Item: Utica Interior DBL CYL Handleset Trim Ma
  • Strike Type: Round Corner
  • Function: Double Cylinder
  • Product Type: Trim
  • Country of Origin (subject to change): China

Description

Weslock 06602--PNSL2D Utica Interior Double Cylinder Handleset Trim for Mansion or Philbrook with Adjustable Latch and Round Corner Strikes Satin Nickel Finish

Reviews of Weslock #06602--PNSL2D

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.