Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Palm Glove, Right Hand, Green/Pink

  • Zoro #: G0065165
  • Mfr #: 500RHO-EA

$1.18

  • Cuff: Rubberized Safety
  • Grade of Leather: Select
  • Leather Palm Type: Full-Grain
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

West Chester Glove #500RHO-EA Specifications

  • Zoro #: G0065165
  • Mfr #: 500RHO-EA
Cuff: Rubberized Safety Grade of Leather: Select
Leather Palm Type: Full-Grain Leather Palm Material: Cowhide
Hand: Right Size: L
Color: Green Leather Palm Process: Tanned
Back Material: Polyester, Cotton Stitching Material: Cotton/Polyester
Sold As: Each Lining: Recycled Fleece
Application: Construction, Masonry, Agriculture, Iron/Steel Work, Mining, Transportation, Electrical Contractors, Woodworking Cut: Gunn
Thumb Style: Wing Item: Leather Palm Glove
ANSI/ISEA Cut Level: 1 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Palm Glove

Reviews of West Chester Glove #500RHO-EA