Skip to Main Content
customer-service Help
West Chester Protective Gear

Disposable Lab Coat, 2XL, PP, 22g, PK30

West Chester Protective Gear Disposable Lab Coat, 2XL, PP, 22g, PK30 3511/XXL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$41.12 ($1.37/unit)
  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Cuff Style: Open
See full product details
Orders over $75 ship free.
Total: $41.12

West Chester Protective Gear #3511/XXL Specifications

  • Item: Disposable Lab Coat
  • Seam Style: Serged
  • Cuff Style: Open
  • Color: White
  • Material: Polypropylene
  • Size: 2XL
  • Fits Chest Size: 27 in
  • Closure Type: Snap
  • Standards: FDA CFR 21 Compliant
  • Cuff Styles: Open
  • Number of Pockets: 0
  • Fabric Weight: 22 g
  • Length: 39 1/2 in
  • Pattern: Solid
  • Attached Hood: No
  • Wrist Closure: Open
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Lab Coat, Color White, Material Polypropylene, Number of Pockets 0, Pattern Solid, Seam Style Serged, Size 2XL, Attached Hood No, Wrist Closure Open, Fits Chest Size 27 in, Package Quantity 30

Reviews of West Chester Protective Gear #3511/XXL