Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lab Coat, White Polypropylene, L, PK30

  • Zoro #: G4857251
  • Mfr #: 3512/L
$23.35 ($0.78/unit)
  • Promotion Restriction: Not eligible for promotion
  • Length: 36-1/2"
  • Item: Lab Coat
See full product details
Out of Stock

West Chester Protective Gear #3512/L Specifications

  • Zoro #: G4857251
  • Mfr #: 3512/L
Promotion Restriction: Not eligible for promotion Length: 36-1/2"
Item: Lab Coat Material: Polypropylene
Color: White Size: L
Closure Type: Snaps Fabric Weight: Standard Weight
Seam Style: Serged Cuff Styles: Open
Number of Pockets: 0 Fits Chest Size: 25"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lab Coat, Package Quantity 30

Restrictions and Compliance

***

Reviews of West Chester Protective Gear #3512/L