Skip to Main Content
customer-service Help
West Chester Protective Gear

Lab Coat, White Polypropylene, XL, PK30

West Chester Protective Gear Lab Coat,  White Polypropylene, XL, PK30 3512/XL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.75 ($0.73/unit)
  • Item: Lab Coat
  • Seam Style: Serged
  • Color: White
See full product details
Orders over $75 ship free.
Total: $21.75

West Chester Protective Gear #3512/XL Specifications

  • Item: Lab Coat
  • Seam Style: Serged
  • Color: White
  • Material: Polypropylene
  • Size: XL
  • Fits Chest Size: 26 in
  • Closure Type: Snaps
  • Length: 39 in
  • Fabric Weight: Standard Weight
  • Cuff Styles: Open
  • Number of Pockets: 0
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lab Coat, Size XL, Polypropylene, Open Cuff Styles, Fits Chest Size 26 In., Snaps Closure Type, Length 39 In., Number of Pockets 0, Fabric Weight Standard Weight, Serged Seam Style, Package Quantity 30

Restrictions and Compliance

***

Reviews of West Chester Protective Gear #3512/XL