This item is Discontinued.

West Chester Protective Gear West Chester 813-HVY713SUTS/L Touch Screen Gloves; Large; Yellow 813-HVY713SUTS/L

West Chester 813-HVY713SUTS/L Touch Screen Gloves; Large; Yellow (Discontinued)

  • Mfr # 813-HVY713SUTS/L
  • Zoro # G303851566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
813-HVY713SUTS/L
Zoro #
G303851566
UPC #
-
Country of Origin
China

Description

Features
  • Machine washable.
  • Conductive threads in finger tips for use with touch screens.
  • Hi vis yellow nylon shell with grey polyurethane palm coating for enhanced tactile sensitivity and high level of dexterity
Specification
  • Size Group - Large
  • Material - Nylon/Polyurethane
  • Lining - Nylon
  • Coating - Polyurethane
  • Style - Palm Coated
  • Length - 10 in.
  • Cuff Length - 2.5 in., 2 3/8 in. [Min], 2-5/8 in. [Max]
  • Cuff Style - Knit-Wrist
  • Finish - Nylon/Coated
  • Color - Yellow/Gray
  • Usage - Assembly, Bottling and Canning, Manufacturing, Recycling
  • Resistance - Abrasion
  • Cuff Color - Yellow
  • Width - 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.