Westbrass
Toilet Kit, 5/8" OD x 3/8" OD x 20" Flat Head in Polished Brass
Mfr # D105KFH-01
Zoro # G101995394
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Brass
- Inlet Size 5/8 in
- Handle Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westbrass
- MFR # D105KFH-01
- Zoro # G101995394
- UPC # 747028385060
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Inlet Size | 5/8 in |
Details
Color/Finish | Polished Brass |
Item | Angle Stop Supply Kit |
Handle Type | Round |
Description
This Angle Stop Kit with Round Handle is the perfect compliment for water closets. It uses a 5/8 in. OD (1/2 in. Copper) Inlets with a 3/8 in. OD Compression outlets with nut and ferrule. The kit features a 20 in. Flathead toilet riser. The valves use traditional compression closure for positive seal. It is available in a variety of finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8772)
- BLANCO Blanco Metal Basket Strainer Drain Assembly - Anthracite (240323)
- MOEN 1 Handle Replacement Cartridge (1225B)
- ZORO SELECT Pipe Adapter, 4 In x 2 In Hub (1WJE8)
- WESTBRASS Toilet Kit W/ 1/4-Turn 1/2 in IPS Stop and Wax Ring, Lever Handle in Satin Nickel (D1615TBL-07)
- WESTBRASS 3/8" x 12" Flat Head Toilet Supply Riser (D123-03)
- WESTBRASS Toilet Kit, 1/2" IPS x 3/8" OD x 20" Flat Head in Powder coated Flat Black (D103KFH-62)
- WESTBRASS 1/2" x 12" Flat Head Toilet Supply Riser (D125-07)
- WESTBRASS Toilet Kit, 5/8" OD x 3/8" OD x 20" Flat Head in Powder coated Flat Black (D105KFH-62)
- WESTBRASS Toilet Kit, 5/8" OD x 3/8" OD x 20" Flat Head in Oil Rubbed Bronze (D105KFH-12)
- THRIFCO PLUMBING 555-C Universal PerforMAX 5 Minute Toilet Flush Valve Repair Ki (4543543)
- Westbrass Toilet Repair Parts