Westclox
Westclox 3 in. Black Alarm Clock Digital
Mfr # 66705A
Zoro # G401245816
product price: $19.99
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
Description
This Westclox digital alarm clock features extra large 1.8 time digits that are is easy to read from a distance day or night! It is simple to set and operate with buttons conveniently located on the front. Pleasantly wake to the gradually ascending alarm. The oversized snooze button on top is great when you need a few extra minutes of sleep. Electric operated with a dependable battery backup in case of power failure. The battery backup is optional and requires 1 AA battery (not included).
- • Easy-to-read 1.8 inch red LED display on black background
- • Extra large alarm clock is ideal for easy viewing
- • Electric power with battery backup
- • Extra large snooze bar
- • 9 minute snooze duration
- • Gray color setting buttons
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Crystal Transparent Chiavari Chair, PK10 (10-LE-L-7K-CL-GG)
- E-Z UP Chair, Director, Standard, Frame/Fabric Blu (CHDIRSDBL)
- ELECTRIDUCT J-Hook Hanger w/ Thumbsaver- 30pk (HM-JH-30TS)
- ZORO SELECT Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- WESTCLOX Classic Wall Clock, Round, Analog, Brown Frame (32213)
- WESTCLOX Westclox 8795395 32042BK 9.5 in. Round Wall Clock; Black (8795395)
- WESTCLOX Westclox 0.6 in. Black Alarm Clock LED Plug-In (70044A)
- WESTCLOX Wall Clock Commercial 14 Roun 32067 (WE387786)
- WESTCLOX Westclox 8160368 73004P 15.5 in. Wood Grain Wall Clock (8160368)
- WESTCLOX Westclox 1 in. Black Alarm Clock Digital (70043)
- WESTCLOX Westclox 12 in. L X 12 in. W Indoor Casual Analog Wall Clock Glass/Plastic Multicolored (32897)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)