Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Scissors, Ergo, 5", Pointed

  • Zoro #: G0062942
  • Mfr #: 16671
$5.35
  • Item: Ergo Jr. Kids' Scissors
  • Handle Material: Plastic
  • Features: Optimized fit for comfort, control and accuracy, Spring assist improves grip and cutting efficiency
See full product details
Orders over $75 ship free.

Westcott #16671 Specifications

  • Zoro #: G0062942
  • Mfr #: 16671
Item: Ergo Jr. Kids' Scissors Handle Material: Plastic
Features: Optimized fit for comfort, control and accuracy, Spring assist improves grip and cutting efficiency Overall Length: 5"
Length: Cut: 1-1/2" Cutting Action: Right
Cutting Edge: Angled Primary Application: Safety/Classroom
Handle Color: Assorted Handle Style: Straight
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

Ergo Jr. Kids' Scissors

Reviews of Westcott #16671