
Wd My Passport For Mac 2Tb Usb 3.0 Ext Hdd (Discontinued)
- Mfr # WDBP6A0020BBK-WESN
- Zoro # G2557601
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WDBP6A0020BBK-WESN
Zoro #
G2557601
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.8"
Width
4.3"
Depth
3.2"
Details
Color
Black
Product Type
Hard Drive
Description
The Western Digital WD My Passport for Mac 2TB USB 3.0 External Hard Drive is a black hard drive with a height of 0.8", width of 4.3", and depth of 3.2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.