LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Foil Roll, Aluminum, Standard, 1000 ft., 12"

WESTERN PLASTICS, INC.| Zoro #: G0332245| Mfr #: 244

$41.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0332245 Mfr #: 244
Width: 12"Material: aluminum
Item: Foil RollType: Standard
Roll Length: 1000 ft.Standards: FDA Approved
Country of Origin (subject to change): United States

Product Description

Foil Roll, Standard, Material Aluminum, Roll Length 1000 ft., Width 12 In., Standards FDA Approved

Product Reviews

Save 15%. Sign up for Z-mail.