Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Western Rivers Mantis Pro 100 Predator Call
  • Zoro #: G0264102
  • Mfr #: WRC-MP100
No Product Image Available
$155.37
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Western Rivers #WRC-MP100 Specifications

  • Zoro #: G0264102
  • Mfr #: WRC-MP100
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mantis Pro 100 by Western Rivers features a 4" reflex loudspeakers (loudness 105 to 110 db.), with 32 mb internal memory that stores 100 permanent sounds. Has external power jack with mounting bracket for motorized decoy (removable covers to expose mount and connector). Features swiveling legs, integrated remote dock and durable ABS construction. Powder by 8 AA batteries (Not Included). Remote Control Integrated/removable remote control, all functions are controlled thru remote. Remote control with 2.0” screen with 4 to 6 lines of text/icons (LED backlit). Up to 300 yards range for remote control, Remote to have the ability to trigger a custom function / sequence of calls (Quickset functions), Backlit push button.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Western Rivers #WRC-MP100