
LFX-SM-10-30W-40K-KNFLOOD/AREA LIGH, T 120-277V
Mfr # LFX-SM-10-30W-40K-KN
Zoro # G202632389
product price: $78.35
/ea
Free Shipping & Returns
Key Features
Lumens
130LM/W
Voltage
120-277
Watts
10W/15W/20W/30W
CRI
>70
Color
BRONZE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LFX-SM-10-30W-40K-KN
Zoro #
G202632389
UPC #
845060073966
Country of Origin
Unknown
Details
Lumens
130LM/W
Voltage
120-277
Watts
10W/15W/20W/30W
CRI
>70
Color
BRONZE
IP Rating
IP65
Material
Aluminum
Description
Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65 Solid state lighting technology for long life, nomaintenance needed and high-efficiency
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.