This item is Discontinued.

Westgate TC-PAR20-5W-RGBW-WIFIBLUETOOTH WG APP COMPATIBLE RGBW E12 Lamp TC-PAR20-5W-RGBW-WIFI

TC-PAR20-5W-RGBW-WIFIBLUETOOTH WG APP COMPATIBLE RGBW E12 Lamp (Discontinued)

  • Mfr # TC-PAR20-5W-RGBW-WIFI
  • Zoro # G802637852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC-PAR20-5W-RGBW-WIFI
Zoro #
G802637852
UPC #
845060074871
Country of Origin
Unknown

Details

IP Rating
Damp Location
Material
Aluminum
Watts
5W

Description

can be controlled by Westgate Smart app (download from App Store or Google Play) Input Voltage: 120V AC/ 60Hz PF: 90% + CRI: >80 Operating Temp: -4~+113°F UL listed Long life reduced re-lamping cost Contains No Mercury Emits no UV/IR light 5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.