Westgate
W2B75-7X3/4†trade size, 6 outlet holes, 30.5 cu. in.
Mfr # W2B75-7X
Zoro # G302638342
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color N/A
- IP Rating IP65
Explore More Products
- WESTGATE MVP98FEED-THROUGH ARMORED GROUND CLAMP MVP98
- WESTGATE MVP99-360-1CFEED-THROUGH ARMORED GROUND CLAMP MVP99-360-1C
- WESTGATE MVP94-50MR16 7W 4000K CRI 90 500LM MVP94-50
- WESTGATE MVP99-360-2CTRADE SIZE 1/2- 1 WIRE SIZE 4-6-8 INNER 25, MASTER 100 MVP99-360-2C
- WESTGATE W1DB100-33/4†trade size, 5 outlet holes, 18.3 cu. in. W1DB100-3
- WESTGATE W2B75-5X3/4†trade size, 4 outlet holes, 30.5 cu. in. W2B75-5X
- WESTGATE W1DB50-5X1/2†trade size, 3 outlet holes, 23.8 cu. in. W1DB50-5X
- ALLIED MOULDED PRODUCTS Box Handy Fiberglass 1G 12.8Cu 9318
- RACO BOX SQ 2-1/8"" 1/2-3/4KO 8232
- RACO Raco 8977-5 Pair Steel Switch Box Support 243436
- CANTEX Electrical Box, 4 in Sq, 32 cu. in., PVC EZ32XNR
- Westgate Electrical Boxes