Westinghouse
Bulb A23 200W Frosted
Mfr # 0397300
Zoro # G8654236
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Lumens 3800
- Color Temperature 2700K
- Wattage 200
- Lamp Shape A23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 0397300
- Zoro # G8654236
- UPC # 30721039737
- Country of Origin China
- Category LED Light Bulbs
Details
Voltage | 120 |
Lumens | 3800 |
Color Temperature | 2700K |
Wattage | 200 |
Lamp Shape | A23 |
Rated Hours | 750 |
Base Type | E26 (Medium) |
Description
Incandescent A23 and PS30 shape light bulbs are perfect for general lighting purposes that require high light output. These light bulbs come in clear or frost finishes. To help you find the right bulb for the right application
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable 1,000 Lumen Handheld Flashlight (NEB-FLT-0018)
- MAXXIMA Low Profile Strip Light (M84450)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 111W, 96" L, 4000K (MPS8-40HL-CW-EDU)
- WESTINGHOUSE Bulb LED 29W 120-177V A23 Omni 5000K Day-Light E26 Med Bs, 6PK (5171020)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Brushed Nkl Fnsh (7500800)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 3000K Brght White E26 Med Base, 6PK (5316120)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Green E26 Medium Base, 6PK (3314920)
- WESTINGHOUSE WH LED ED28 DL 200W 1PK (5234100)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V MR11 3000K Bright White GU10 Base, 4PK (3515320)
- BULBRITE 20-Watt Equivalent Wafer Non-Dimmable Bi-Pin (G4) LED Light Bulb Soft White Light, 2PK (861542)
- Westinghouse LED Light Bulbs