Westinghouse
Bulb Gy6.35 870Lumen Hal
Mfr # 0473500
Zoro # G5503910
$11.34
6% off
Sold in multiples of 2 for $21.10
$21.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY6.35
- Light Appearance 3050
- Bulb Shape T4
- Voltage 12
- Lumens 870; 855
Explore More Products
- WESTINGHOUSE Bulb T3 100W 1450Lum Hal 0624200
- WESTINGHOUSE Rough Service 300 W T3 Utility Halogen Bulb 5 000 lm Bright White 04786
- WESTINGHOUSE Lamp Halogen T-4 20 Watt 04710
- WESTINGHOUSE HALOGEN BULB 75W 120V 04706
- WESTINGHOUSE Halogen Mr16 Flood 25W 0478700
- WESTINGHOUSE Bulb T3 100W 1450Lum Hal 0624200
- WESTINGHOUSE Bulb Hal 55W Br25 Flood 3686100
- WESTINGHOUSE 300W T3 2-ENDED HALOGEN 1/CD 04776
- WESTINGHOUSE A-Line Bulb A19 72W 12Pk 05105
- FEIT ELECTRIC HALOGEN BULB 180LMN 75W BPQ75/8.6/RP
- GE Halogen Bulb, 50 Watts 97670
- Westinghouse Halogen Light Bulbs