Westinghouse
Halogn Eco Par30 60W Clr
Mfr # 3684500
Zoro # G5514946
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 (Medium)
- Bulb Shape PAR30
- Light Appearance 2900
- Voltage 120
- Bulb Primary Application Flood
Explore More Products
- WESTINGHOUSE HALGEN BULB BW 100W 120V 04767
- WESTINGHOUSE Bulb 10W T3 12V Halogen 04742
- WESTINGHOUSE Rough Service 150 W T3 Utility Halogen Bulb 2 600 lm White 04784
- WESTINGHOUSE Halogen T4 Bw 100W 0477000
- WESTINGHOUSE Bulb Halogen De 300W 0477500
- WESTINGHOUSE Bulb Hlgn Dcbay Bse 100W 04746
- WESTINGHOUSE Bulb Jcd 75W 130V Gy8 0476400
- WESTINGHOUSE Bulb T3 100Lumen Xenon 0621600
- WESTINGHOUSE A-LINE BULB A19 72W 12PK 5105
- SHAT-R-SHIELD Halogen LightBulb, A19, E26, 29W 29WA19CL 2CT
- SIGNIFY Halogen Lamp, PAR16 Bulb Shape, 60W 60PAR16/EV/FL 120V 6/1 TP
- Westinghouse Halogen Light Bulbs