customer-service Help
Westinghouse

Wall Bracket On/Off 1Lt

Westinghouse Wall Bracket On/Off 1Lt 66521
Hover or click to zoom Tap to zoom
$31.10
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $31.10

Westinghouse #66521 Specifications

  • Country of Origin (subject to change): China

Description

This transitional Westinghouse One-Light Interior Wall Fixture has a sleek chrome finish on a curved arm and oval back plate with a tiered edge. The texture of the frosted pleated glass provides a nice contrast. The fixture is 9 by 5-1/2 inches (H x W) and extends 7-5/8 inches from the wall. It uses one medium-base light bulb 100-watt maximum (not included). A handy on/off switch makes the fixture well suited to seat-side or bedside placement. The fixture is ETL/CETL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 66521.

Reviews of Westinghouse #66521