Westinghouse
Westinghouse 6303500 Elvaston Four Light Indoor Wall Fixture; Oil Rubbed Bronze
- Zoro #: G104046215
- Mfr #: 6303500

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $127.73
Westinghouse #6303500 Specifications
- Zoro #: G104046215
- Mfr #: 6303500
- Country of Origin (subject to change): China
Description
Westinghouse Lighting carries a full line of light bulbs. lighting fixtures. ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today's lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level. FeaturesElvaston Four Light Indoor Wall FixtureSpecificationsVoltage: 120Maximum Wattage: 60Bulb Included: NoSafety Rating: ETLEnergy Star: NoFinish: Oil Rubbed BronzeShade: FrostedOutdoor Listed: NoBackplate Width: 7.32Backplate Height: 4.92Base: E26 MediumAnnual Energy Cost: 7.227Dimension: 11.42" H x 9.25" W x 31.50" LWeight: 0.00 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Westinghouse #6303500
Explore more
- WESTINGHOUSE Wall Bracket On/Off 1Lt 66521
- WESTINGHOUSE Fixt Ext Oval 1L White 67835
- WESTINGHOUSE Westinghouse 66924 1 Light Wall Lantern; Polished Brass 169620
- WESTINGHOUSE Two-Light LED Outdoor Wall Fixture, Up Down Light Mayslick ORB Frst Gl 6315700
- WESTINGHOUSE Westinghouse 66860 8 in. Single Light Black Wall Lantern 410506
- WESTINGHOUSE One-Light Outdoor Wall Fixture Delmont ORB Clear Seeded Gls 6313500
- VAXCEL 9In. Outdoor Smart Lighting Wall Light T0061
- Westinghouse Outdoor Wall Lights