Westinghouse

Westinghouse 6341500 Karah Three Light Indoor Wall Fixture; Oil Rubbed Bronze

Westinghouse Westinghouse 6341500 Karah Three Light Indoor Wall Fixture; Oil Rubbed Bronze 6341500
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$78.48

Subtotal: $78.48

Westinghouse #6341500 Specifications

  • Country of Origin (subject to change): China

Description

Westinghouse Lighting carries a full line of light bulbs. lighting fixtures. ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today's lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level. FeaturesKarah Three Light Indoor Wall FixtureUse 3 Medium E26 Base Lamps. 60 Watt MaximumFor Indoor UseInstallation:Refer to instruction manual for installation and additional warningsConsult a qualified electrican if unsure how to proceedSpecificationsVoltage: 120Number of Bulbs: 3Maximum Wattage: 60Bulb Included: NoSafety Rating: ETLEnergy Star: NoFinish: Oil Rubbed BronzeShade: Aged Amber Scavo GlassOutdoor Listed: NoBase: E26 MediumAnnual Energy Cost: 7.227Dimension: 10.63" H x 7.09" W x 21.26" LWeight: 21.00 lbs

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.

Reviews of Westinghouse #6341500

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.