Westinghouse
WestinghouseLighting 6336600 3 Light Oliver Indoor Wall Fixture
- Zoro #: G603956305
- Mfr #: 6336600
Hover or click to zoom Tap to zoom
$131.58
Subtotal: $131.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Westinghouse
- MFR #6336600
- Zoro #G603956305
- Country of OriginChina
- Category Outdoor Wall Lights
Description
Add distinctive lighting and character to any space with Oliver this three-light wall fixture. featuring metal cage shades and charming industrial-style details. Crafted to resemble early 20th century lighting. the open cage design provides abundant illumination from all angles. A rich. oil rubbed bronze finish adds rustic. vintage appeal. Reminiscent of historic barn and warehouse lighting. this wall light adds interest to bathrooms. powder rooms. bedrooms. or anywhere a classic touch is desired. Install in an up or down position to provide excellent task. ambient and accent lighting. Since the bulb is central to the design. we recommend Westinghouse Timeless or long-lasting. energy-saving filament LED ST20 bulbs to enhance the vintage look. FeaturesVintage style three-light wall fixtureCage shades allow a view of the bulbUnique industrial-style elementsPerfect for a range of architectural home stylesUse Medium E26 Base LampsSpecificationsFinish: Oil Rubbed BronzeHeight: 13.80"Width: 27.36"Extends: 8.56"Outlet Box: 2.30"Wattage: 60WWeight: 6.55 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westinghouse #6336600
Explore more
- WESTINGHOUSE WALL FIXTURE 3 LT BN 6300800
- WESTINGHOUSE One-Light Dimmable LED Outdoor Wall Fixture Orson Wthrd Stl 6343500
- WESTINGHOUSE One-Light LED Outdoor Wall Fixture Academy Textured Blk, Chrome Cage 6204700
- WESTINGHOUSE One-Light Outdoor Wall Lantern Polished Brs Steel Clr Beveled Gls 6692400
- WESTINGHOUSE Two-Light LED Outdoor Wall Fixture, Up Down Light Mayslick ORB Frst Gl 6315700
- WESTINGHOUSE Wall Lantern 1Lt Sienna 66935
- WESTINGHOUSE Fixture Wall 60W Boswell ORB High-Lights Frosted Prismatic Lens 6116100
- WESTINGHOUSE Fixture Wall 60W Dorney Champagne Brass Frosted Glassobe Glass 6127600
- WESTINGHOUSE Fixture Wall Outdoor 8W Dusk to Dawn Canyon Txtrd, Black Clear Crackle Glass 6120400
- AFX Blaine LED Outdoor Sconce, Height: 23" BLW5232800L30MVBZ
- NUVO 1 Light 8 in. Flush Mount Small White Mushroom Brushed Nicke SF76-601
- Westinghouse Outdoor Wall Lights